M12 Women's Heated Jacket, Gray, Heats 3 to 12 hours, 2 Outside Pockets, XS
- Mfr # F102G-21XS
- Zoro # G113324403
product price:Â
$
229.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
XS
Length
26 1/2 in
Heating Time
3 to 12 hours
Material
Polyester
Front Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F102G-21XS
- Zoro #
- G113324403
- UPC #
- 045242876327
- Country of Origin
- Viet Nam
Dimensions
- Size
- XS
- Length
- 26 1/2 in
- Minimum Chest Size
- 32 1/2 in
- Maximum Chest Size
- 33 1/2 in
- Bottle Size
- XS
- Size - Alpha
- XS
- Container Size
- XS
Description
Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size XS, Maximum Chest Size 33 1/2 in, Minimum Chest Size 32 1/2 in, Hood Style None, Includes Hood No, Length 26 1/2 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 2, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time 3 to 12 hours, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.