Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Women's Heated SOFTSHELL Jacket Kit 232B-21S

M12 Women's Heated SOFTSHELL Jacket Kit (Discontinued)

  • Mfr # 232B-21S
  • Zoro # G4446043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232B-21S
Zoro #
G4446043
UPC #
045242553020
Country of Origin
China

Dimensions

Sleeve Length
27 in
Size
S
Fits Chest Size
35 in
Length
20 in
Maximum Chest Size
35 in
Minimum Chest Size
33 in

Details

Outerwear Style
Jacket
Number of Batteries
1
Charger Included
Yes
Battery Included
Yes
Style Number
232B
Outerwear Primary Color
Black
Replacement Battery
38D763
Number of Pockets (Inside)
1
Battery Voltage
12
Insulated
Yes
Heat Setting
3
Color
Black
Closure Type
zipper
Lining Material
Polyester
Item
Heated Jacket
Gender
Women's
Material
Polyester
Hood Style
None
Number of Pockets (Outside)
3
Number of Inside Pockets
1
Includes
M12 Battery and Holder with USB Charger
Heating Time
Up to 8 hr
Number of Outside Pockets
3
Charger Replacement
437V33
Corded/Cordless
Cordless
Series
M12™
Features
Adjustable Waist with Drop Tail Extended Back, Brushed Thermal Lining, High Loft Insulation, One Touch LED Controller with 3 Heat Settings Per Heat Zone, Quick Heat Function
Wind-Resistant
Yes
# of Pockets
4
Front Closure Type
Zipper
Garment Type
Jacket
Includes Hood
No
Replacement Battery Number
38D763
Battery System
M12
Style
Heated Jacket
Replacement Charger Number
437V33
Number of Pockets
4-6
Cuff Style
Thumb Hole
Heated Areas
Back, Collar, Pocket
Insulated for Cold Conditions
Yes
Heat Settings
3
Includes Lining
Yes
Includes Charger
Yes
Total Pockets
3 ; 1
Water-Resistant
Yes
Includes Battery
Yes
Number of Batteries Required
1

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size S, Maximum Chest Size 35 in, Minimum Chest Size 33 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.