Zoro Homepage

M12 XC Bat 2PK+M12 PACKOUT Flood Light

  • Mfr # 48-11-2412, 2356-20

  • Zoro # G916556056


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3.0 Ah
Lamp Type
LED
Included Charger
No
Maximum Head Rotation Angle
300 Degrees
Minimum Brightness Level
350 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2412, 2356-20
Zoro #
G916556056
UPC #
045242286799
Country of Origin
Multiple

Dimensions

Tool Height
4 5/8 in

Details

Item
Batteries and Flood Light
Battery Capacity
3.0 Ah
Lamp Type
LED
Included Charger
No
Maximum Head Rotation Angle
300 Degrees
Minimum Brightness Level
350 lm
Series
PACKOUT(TM)
Compatible Battery Model Number
M12 Batteries
Wireless Tool Tracking
No
Replacement Lamps
No
Maximum Brightness Level
1,400 lm
Cordless Tool Kit Contents
Bare Tool, (2) Batteries
Number of Batteries Included
2
Light Distribution
100 Degrees
Brightness Level
350 lm, 700 lm, 1,400 lm
Number of Light Output Modes
3
Battery Model Number
38D760
Compatible Charger Model Number
M12 Chargers
Head Type
Rotating
Standards
UL Listed
Product Type
Work Light
Light Output Mode
High / Medium / Low
Voltage
12 V
Mount Type
Flat
Power Source
Cordless
Battery Platform
M12(TM) REDLITHIUM(TM)

Description

Work Light Kit, Battery Platform M12(TM), Series PACKOUT(TM), Light Output Mode High, Low, Medium, Brightness Level 350 lm, 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 350 lm, Mount Type Flat, Maximum Height 4 5/8 in, Light Distribution 100 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, (2) Batteries, Battery Capacity (2) 3.0 Ah, Run Time 12 hr, Voltage 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.