M12 XC4.0 Batt 2PK + M12 RA Drill/Driver

  • Mfr # 48-11-2442, 2415-20
  • Zoro # G623944160
product price: 
$
401.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Battery
Battery Included
Number of Speed Settings
1
Overall Length
11 3/4 in
Power Source
Cordless
Torque - Maximum
100 in-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-11-2442, 2415-20
Zoro #
G623944160
UPC #
045242638888
Country of Origin
Multiple

Dimensions

Overall Length
11 3/4 in
Chuck Size
3/8 in
Wire Rope Length
11 3/4 in
Length
11 3/4 in

Details

Includes Battery
Battery Included
Number of Speed Settings
1
Power Source
Cordless
Torque - Maximum
100 in-lb
Reversible
Reversible
Speed - Minimum
0 RPM
Clutch Settings
11
Voltage
12 V DC
Speed Control
Variable
Throttle Type
Trigger
Switch Type
Extended Paddle
Tool Series
M12(TM)
Battery Series
M12(TM) REDLITHIUM(TM)
Built-In Light Type
Individual Light(s)
Motor Type
Brushed
Drilling Capacity in Wood
3/8 in, 1 in
Handle Type
Right Angle
7 Combo Manufacturing Model Number
48-11-2442, 2415-20
Tool Weight
2 lb
Battery Capacity
(2) 4.0 Ah
Battery Platform
M12(TM)
Number of Chargers Included
0
Number of Batteries Included
2
Speed - Maximum
800 RPM
Torque - Minimum
0 in-lb
Item
Drill Kit
Cordless Drill Class
Compact
Chuck Type
Keyless
Product Type
Right Angle Drill
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-2442
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Drill Kit, Voltage 12 V DC, Battery Capacity (2) 4.0 Ah, Chuck Size 3/8 in, Handle Type Right Angle, Tool Weight 2 lb

Ratings & reviews