M12 XC5.0 Battery 2PK + M12 FUEL Cut Off
- Mfr # 48-11-2450, 48-11-2450, 2522-20
- Zoro # G523944147
product price:Â
$
597.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Series
M12(TM) REDLITHIUM(TM)
Voltage
12V DC
Maximum Speed
20,000 RPM
Adjustable Depth Guide
No
Collet Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-11-2450, 48-11-2450, 2522-20
- Zoro #
- G523944147
- UPC #
- 045242615742
- Country of Origin
- Multiple
Dimensions
- Adjustable Depth Guide
- No
- Collet Size
- 3/8 in
- Tool Length
- 7 1/16 in
Details
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Voltage
- 12V DC
- Maximum Speed
- 20,000 RPM
- Includes
- (2) Batteries, 3 in Carbide Abrasive Blade (49-94-3005), 3 in Diamond Tile Blade (49-94-3010), 7/16 in Flange Adapter, Blade Wrench, Metal Cut Off Wheel, Shoe Guard
- Tool Weight
- 1.52 lb
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Item
- Cut-Out Tool Kit
- Includes Battery
- Battery Included
- Battery Manufacturer Part Number
- 48-11-2450
- Tool Series
- M12 FUEL(TM)
- Accessory Free Tool Change
- Yes
- Battery Capacity
- (2) 5.0 Ah
- Battery Platform
- M12(TM)
- Number of Batteries Included
- 2
- Handle Type
- Barrel Grip
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cut-Out Tool Kit, Voltage 12V DC, Collet Size 3/8 in, Adjustable Depth Guide No, Brushless Motor Yes, Battery Capacity (2) 5.0 Ah, Cutting Depth Not Applicable, Accessory Free Tool Change Yes, Built-In Light Yes, Handle Type Barrel Grip, Power Source Cordless, Number of Batteries Included 2, Battery Series M12(TM) REDLITHIUM(TM), Tool Length 7 1/16 in, Tool Weight 1.52 lb, Case Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.