Shop MILWAUKEE TOOL

M12 XC5.0 Battery 2PK + M12 FUEL OMT

  • Mfr # 48-11-2450, 48-11-2450, 2526-20
  • Zoro # G323944149

product price: 
$
611.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12V DC
Battery Manufacturer Part Number
48-11-2450
7 Combo Product Type
Batteries, Oscillating Multi-Tool
Number of Chargers Included
0
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-11-2450, 48-11-2450, 2526-20
Zoro #
G323944149
UPC #
045242615742
Country of Origin
Multiple

Dimensions

Overall Length
11 1/4 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in

Details

Voltage
12V DC
Battery Manufacturer Part Number
48-11-2450
7 Combo Product Type
Batteries, Oscillating Multi-Tool
Number of Chargers Included
0
Standards
UL Listed
Tool Weight
2.3 lb
Battery Brand
Milwaukee
Number of Speed Settings
12
Connection Style
Universal Open-Back
Number of Batteries Included
2
Battery Series
M12(TM) REDLITHIUM(TM)
Includes Battery
Battery Included
Battery Capacity
(2) 5.0 Ah
Oscillation Angle
3.9 Degrees
Switch Type
Slide
Power Source
Cordless
Includes
(2) 3-1/2 in 120 Grit Triangle Sandpaper, 2526-20 M12(TM) FUEL(TM) Oscillating Multi-Tool, 3-1/2 in 240 Grit Triangle Sandpaper, 3-1/2 in 60 Grit Triangle Sandpaper, 3-1/2 in 80 Grit Triangle Sandpaper, OPEN-LOK(TM) 49-25-1101 1-3/8 in HCS Wood Multi-Tool Blade
Accessory Free Tool Change
Yes
7 Combo Manufacturing Model Number
2526-20, 48-11-2450
Tool Series
M12 FUEL(TM)
Item
Oscillating Tool Kit
Safety Features
Anti-Vibration Technology
Maximum Oscillations per Minute
20,000 OPM
Fits Accessory Brand
Milwaukee(R)
Minimum Oscillations per Minute
10,000 OPM
Housing Material
Plastic
Battery Platform
M12(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Oscillating Tool Kit, Voltage 12V DC, Oscillation Angle 3.9 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (2) 5.0 Ah, Fits Accessory Brand Milwaukee(R), Connection Style Universal Open-Back, Switch Type Slide, Safety Features Anti-Vibration Technology

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.