M12 XC5.0 Battery 2PK + M12 Stick Pump

  • Mfr # 48-11-2450, 48-11-2450, 2579-20
  • Zoro # G523944123
product price: 
$
674.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fluid Temperature - Maximum
140 Degrees F
Overall Height
48.8 in
Number of Batteries Included
2
For Media Type
Clear Water
Includes Charger
No Charger Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-11-2450, 48-11-2450, 2579-20
Zoro #
G523944123
UPC #
045242615742
Country of Origin
China

Dimensions

Overall Height
48.8 in
Inlet Diameter
3 1/2 in
Overall Width
3.6 in
Outlet Diameter
3/4 in
Overall Length
3.6 in
Wire Rope Length
3.6 in
Length
3.6 in

Details

Fluid Temperature - Maximum
140 Degrees F
Number of Batteries Included
2
For Media Type
Clear Water
Includes Charger
No Charger Included
Item
Transfer Pump Kit
Installation
Submersible
Application
Dewatering
Standards
UL Listed
Series
M12(TM)
Included Battery Capacity
5 Ah
Number of Outlets
1
Battery Manufacturer Part Number Included
48-11-2450
Tool Weight
4 lb
Motor Duty Class
Continuous
Outlet Type
GHT
Number of Inlets
1
Compatible Battery Manufacturer Part Number
Milwaukee M12 Batteries
Priming
Self-Priming
Compatible Charger Manufacturer Part Number
Milwaukee M12 Chargers
Battery Platform
M12(TM)
Housing Material
Aluminum
Suction Lift - Maximum
15 ft
Flow Rate - Maximum
9 gpm
Impeller Material
Aluminum
Feet of Head - Maximum
15 ft
Voltage
12 V
Includes Batteries
Batteries Included
Power Source
Cordless Battery
Includes
(2) Batteries
Power Source - TS Only
Cordless Battery
Power Source - old
Cordless Battery

Description

Transfer Pump Kit, Battery Platform M12(TM), Inlet Type Not Applicable, Voltage 12 V, Power Source Cordless Battery, Compatible Battery Manufacturer Part Number Milwaukee M12 Batteries, Compatible Charger Manufacturer Part Number Milwaukee M12 Chargers, Housing Material Aluminum, Impeller Material Aluminum, Includes (2) Batteries, Includes Batteries Batteries Included, Includes Charger No Charger Included, Inlet Gender Male

Ratings & reviews