Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1" SDS Plus Rotary Hammer + M18 FUEL 4-1/2" / 5" Braking Grinder Slide Switch, Lock-On

  • Mfr # 2912-20, 2881-20

  • Zoro # G905258374


product price: $628.85
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
N/A - Battery Not Included
Number of Tools
2
Includes
Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912-20, 2881-20
Zoro #
G905258374
UPC #
-
Country of Origin
Multiple

Dimensions

Angle Grinder - Wheel Dia.
4 1/2 in
Rotary Hammer - Bit Size
1 in
Hammer Drill - Chuck Size
1 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
N/A - Battery Not Included
Number of Tools
2
Includes
Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Series
M18 FUEL(TM)
Battery Included
No
Charger Included
No
Battery Series
M18(TM) REDLITHIUM(TM)
Angle Grinder
61UU23
Angle Grinder - Free Speed
8,500 RPM
Power Source
Cordless
Hammer Drill
2912-20
SDS Rotary Hammer
61UU43
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Kit Contents
(2) Bare Tools
Item
Tool Combination Kit
Number of Batteries Included
0
Hammer Drill - BPM
4,800
Hammer Drill - Max. Torque
2 ft-lb
Included Saws & Grinders
Grinder (4-1/2 in/5 in)
Tool Series
M18 FUEL(TM)
All Product Types Included
Angle Grinder, Rotary Hammer
Battery Chemistry
Lithium

Description

Tool Combination Kit, Cordless Tools Included Angle Grinder, Rotary Hammer, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity N/A - Battery Not Included, Includes Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18(TM) REDLITHIUM(TM), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.