M18 18 Gauge Double Cut Shear + M18 XC5.0 Battery

  • Mfr # 2635-20, 48-11-1850

  • Zoro # G108864389


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 5.0 Ah
Voltage
18V DC
Brushless Motor
No
Capacity Stainless Steel
20 ga
Capacity Steel
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2635-20, 48-11-1850
Zoro #
G108864389
UPC #
045242323333
Country of Origin
Multiple

Dimensions

Minimum Cutting Radius
6 in

Details

Item
Shear and Battery
Battery Capacity
(1) 5.0 Ah
Voltage
18V DC
Shop By
Hot Buys
Brushless Motor
No
Capacity Stainless Steel
20 ga
Capacity Steel
18 ga
Shear Style
Double Cut
Maximum Strokes per Minute
2,500 stroke/min
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Minimum Strokes per Minute
0 stroke/min
Primary Material Application
Metal; Steel; Stainless Steel

Description

Shear Kit, Primary Material Application Metal; Steel; Stainless Steel, Voltage 18V DC, Shear Style Double Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 6 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Battery Capacity (1) 5.0 Ah, Maximum Strokes per Minute 2,500 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.