Zoro Homepage

M18 18V 18-Gauge Cordless Single Cut Metal Shear (Bare Tool)

  • Mfr # 2637-20

  • Zoro # G9010653


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Bare Tool
Voltage
18.0
Speed Range
0 to 2900 spm
Cordless Tool Battery Type
Li-Ion
Series
M18™
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2637-20
Zoro #
G9010653
UPC #
045242323371
Country of Origin
China

Dimensions

Tool Length
16 1/4 in
Min. Radius
3 in

Details

Item
Cordless Shear
Battery Included / Bare Tool
Bare Tool
Voltage
18.0
Speed Range
0 to 2900 spm
Cordless Tool Battery Type
Li-Ion
Series
M18™
Corded/Cordless
Cordless
Battery Included
No
Steel Capacity
18 ga
Swivel Angle
360 Degrees
Tool Weight
4 lb
Battery Pack Replacement
2PYZ8
Stainless Steel Capacity
20 ga
Corded/Banded
Cordless
Options Included
Bare Tool
Battery Type
Li-Ion

Description

Shear, Shear Style Single Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 3 in, Brushless Motor No, Maximum Strokes per Minute 2,300 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.