M18 2-Gallon Wet/Dry Vacuum + M18 Cordless 4-Tool Combo Kit + M18 XC5.0 Battery

  • Mfr # 2696-24, 48-11-1850, 0880-20

  • Zoro # G905258398


product price:  $1,016.75
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
3.0Ah, 5.0 Ah
Number of Tools
5
Includes
(1) General Purpose Reciprocating Blade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2696-24, 48-11-1850, 0880-20
Zoro #
G905258398
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Hammer Drill - Chuck Size
1/2 in
Vacuum - Tank Size
2 gal
Impact Driver - Drive Size
1/4 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
3.0Ah, 5.0 Ah
Number of Tools
5
Includes
(1) General Purpose Reciprocating Blade
Series
M18(TM)
Battery Included
2PYZ8, 35GJ99
Battery Model No.
2PYZ8, 35GJ99
Hammer Drill - Class
General Purpose
Reciprocating Saw
5GUX8
Item
Tool Combination Kit
Cordless Tool Kit Contents
(4) Bare Tools; (1) Charger; (1) Light; (3) Batteries
Power Source
Cordless
Light - Type
Work Light
Charger
23Y581
Hammer Drill
22UT51
Case Included
Contractor Bag
Hammer Drill - BPM
28,800
Included Fastening Tools
Impact Driver (1,500 in-lb)
Charger Included
Yes
Impact Driver - Torque Range
1,500 in-lb
Number of Batteries Included
3
Hammer Drill - Max. Torque
500 in-lb
Impact Driver
5GUW8
Vacuum
2CDC6
Included Saws & Grinders
Full-Size Reciprocating Saw
Green Environmental Attribute
Product is Rechargeable
Light
4PKW2
Vacuum - Vacuum Type
Wet/Dry
Battery Series
M18(TM) REDLITHIUM(TM)
Shop By
Hot Buys
Tool Series
M18(TM)
All Product Types Included
Hammer Drill, Impact Driver, Reciprocating Saw
Other Tools and Accessories Included
Charger, Utility Nozzle
Includes Case
Case Included
Impact Driver - Maximum Torque
1,500 in-lb
Battery Chemistry
Lithium

Description

Tool Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 5, Battery Capacity 3.0Ah, 5.0 Ah, Includes (1) General Purpose Reciprocating Blade, Tool Brand Milwaukee, Series M18(TM), Battery Included 2PYZ8, 35GJ99, Number of Batteries Included 3, Battery Model No. 2PYZ8, 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.