M18 2-Gallon Wet/Dry Vacuum + M18 Cordless LI-ION 4-Tool Combo Kit + M18 Six Pack Sequential Charger

  • Mfr # 2696-24, 0880-20, 48-59-1806

  • Zoro # G503677065


product price:  $994.06
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Cordless Tools Included
(1) Compact 1/2" Hammer Drill/Driver; (1) 1/4" Hex Impact Driver; (1) Reciprocating Saw
Includes
(1) Contractor Bag; (1) Work Light; (2) Extended Capacity Battery; (1) Multi-Voltage Charger
Corded/Cordless
Cordless
Features
Crevice Tool, Utility Nozzle, and HEPA Filter; Built-in Blower Port; Powerful Suction for Wet & Dry Applications; Stackable Tool Box Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2696-24, 0880-20, 48-59-1806
Zoro #
G503677065
UPC #
-
Country of Origin
Viet Nam

Dimensions

Vacuum Hose Dia.
1-1/4 in
Vacuum Hose Length
6 ft

Details

Voltage
18V
Cordless Tools Included
(1) Compact 1/2" Hammer Drill/Driver; (1) 1/4" Hex Impact Driver; (1) Reciprocating Saw
Includes
(1) Contractor Bag; (1) Work Light; (2) Extended Capacity Battery; (1) Multi-Voltage Charger
Item
Cordless Combo Kit,18.0 V,4 Tools,2 Batt
Corded/Cordless
Cordless
Features
Crevice Tool, Utility Nozzle, and HEPA Filter; Built-in Blower Port; Powerful Suction for Wet & Dry Applications; Stackable Tool Box Design
Charger Voltage
18V
Vacuum Capacity
2 gal
Motor Type
Brushed
Charger Type
Standard Charger
Water Lift
32 in
Max Air Flow
45 CFM

Description

Cordless Combo Kit,18.0 V,4 Tools,2 Batt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.