M18 2-Gallon Wet/Dry Vacuum + M18 Cordless LI-ION 4-Tool Combo Kit + M18 XC5.0 Battery

  • Mfr # 2695-24, 48-11-1850, 0880-20

  • Zoro # G305258400


product price:  $968.06
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
3.0Ah, 5.0 Ah
Number of Tools
5
Includes
(1) Thin Kerf Blade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2695-24, 48-11-1850, 0880-20
Zoro #
G305258400
UPC #
-
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Vacuum - Tank Size
2 gal
Drive Size
1/4 in
Impact Driver - Drive Size
1/4 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
3.0Ah, 5.0 Ah
Number of Tools
5
Includes
(1) Thin Kerf Blade
Series
M18(TM)
Battery Included
2PYZ8, 35GJ99
Battery Model No.
2PYZ8, 35GJ99
Power Source
Cordless
Vacuum
2CDC6
Battery Series
M18(TM) REDLITHIUM(TM)
Light - Type
Work Light
Included Fastening Tools
Impact Driver (1,500 in-lb)
Hammer Drill
22UT51
Light
4PKW2
Hammer Drill - Max. Torque
500 in-lb
Impact Driver
5GUW8
Hammer Drill - BPM
28,800
Item
Tool Combination Kit
Reciprocating Saw
6FKP4
Charger Included
Yes
Cordless Tool Kit Contents
(3) Batteries; (1) Light; (4) Bare Tools; (1) Charger
Hammer Drill - Class
General Purpose
Included Saws & Grinders
Compact Reciprocating Saw
Green Environmental Attribute
Product is Rechargeable
Vacuum - Vacuum Type
Wet/Dry
Charger
23Y581
Impact Driver - Torque Range
1,500 in-lb
Case Included
Contractor Bag
Number of Batteries Included
3
Shop By
Hot Buys
Battery Chemistry
Lithium
Impact Driver - Maximum Torque
1,500 in-lb
Includes Case
Case Included
Other Tools and Accessories Included
Charger
All Product Types Included
Hammer Drill, Impact Driver, Reciprocating Saw
Tool Series
M18(TM)

Description

Tool Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 5, Battery Capacity 3.0Ah, 5.0 Ah, Includes (1) Thin Kerf Blade, Tool Brand Milwaukee, Series M18(TM), Battery Included 2PYZ8, 35GJ99, Number of Batteries Included 3, Battery Model No. 2PYZ8, 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.