M18 2-Gallon Wet/Dry Vacuum + M18 FUEL 1/4" Hex Impact Driver Kit
Mfr # 2953-22, 0880-20
Zoro # G610881232
product price:Â $532.92
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in Hex
Max. Torque
2000
Includes
(2) M18 5.0 Ah Battery Packs, (1) M18 and M12 Charger, (1) Case, (1) Belt Clip
Number of Batteries Included
2
Power Source
Electric - Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2953-22, 0880-20
Zoro #
G610881232
UPC #
045242637874
Country of Origin
Viet Nam
Dimensions
Drive Size
1/4 in Hex
Overall Length
3.9 Inches
Details
Max. Torque
2000
Includes
(2) M18 5.0 Ah Battery Packs, (1) M18 and M12 Charger, (1) Case, (1) Belt Clip
Number of Batteries Included
2
Power Source
Electric - Cordless
Impacts per Minute
4400
Free Speed
3900
Brushless Motor
Yes
Number of Speed Settings
4
Charger Included
Yes
Case Included
Yes
Standards
UL Listed
Battery Composition
Lithium-Ion (Li-ion)
Cordless / Corded
Cordless
Battery Ampere-hour (Ah)
5
Number of Batteries Required
1
Variable Speed
Yes
Housing Material
Glass-Filled Nylon
Battery Voltage (V)
18
Color / Finish
Red, Black
Reverse
Yes
Description
M18 FUEL 1/4 In. Hex Impact Driver Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.