Shop MILWAUKEE TOOL

M18 2-Gallon Wet/Dry Vacuum + M18 FUEL SAWZALL Recip Saw - 1 Battery XC5.0 Kit

  • Mfr # 2821-21, 0880-20
  • Zoro # G010534714

product price: 
$
543.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Stroke Length
1 1/4 in
Max. Strokes per Minute
3,000
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Adjustable Shoe
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2821-21, 0880-20
Zoro #
G010534714
UPC #
045242559183
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/4 in
Tool Length
17 7/64 in
Overall Length
17 1/8 in
Wire Rope Length
17 1/8 in
Length
17 1/8 in
Fits Chest Size
Hang Hook, LED Light, QUICK-LOK Blade Clamp

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
6.8 lb
Standards
UL Listed
Battery Capacity
5 Ah
Tool Style
Full-Size
Vibration Reduction
No
Blade Type
1/2" Universal Tang
Brushless Motor
Yes
Blade Clamp Type
Lever Lock
Application
General Purpose
Includes
Blow Molded Case, M18(TM) XC5.0 REDLITHIUM Battery Pack, M18(TM)/M12(TM) Multi Voltage Charger
Cordless Tool Kit Contents
(1) Battery, (1) Charger, (2) Bare Tools
Handle Type
D-Handle
Battery Model No.
35GJ99
Number of Batteries Included
1
Battery Series
M18(TM) REDLITHIUM(TM)
Pivoting Head
No
Wireless Tool Tracking
No
Blade Shank Type
Universal
Charger Model
23Y581
Variable Speed
Yes
Case Included
Yes
Shoe Material
Metal
Min. Strokes per Minute
0
Charger Included
Yes
Stroke Rate - Minimum
0
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Adjustable
Includes Case
Case Included
Includes Battery
Battery Included
Includes Pivoting Head
Pivoting Head Not Included
Includes Vibration Reduction
Vibration Reduction Not Included
Speed Control
Variable
Stroke Rate - Maximum
3,000
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Metal, Blade Clamp Type Lever Lock, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 17 7/64 in, Tool Weight 6.8 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Battery, (1) Charger, (2) Bare Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.