M18 2-Gallon Wet/Dry Vacuum + M18 HIGH OUTPUT XC6.0 Batteries (2 Pk)

  • Mfr # 48-11-1862, 0880-20

  • Zoro # G2539858


product price:  $489.63
/ea
Free Shipping & Returns

Key Features

For Use With
Powers More Than 150 M18(TM) Cordless Solutions
Features
Build In Blower Port, On Board Storage For Hose And Accessories, Tool Box Type Storage
Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Charger Replacement
45LD79
Height
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-1862, 0880-20
Zoro #
G2539858
UPC #
-
Country of Origin
Multiple

Dimensions

Height
11 1/2 in
Width
19 in
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
6 ft
Tank Size
2 gal

Details

Item
Portable Shop Vacuum
For Use With
Powers More Than 150 M18(TM) Cordless Solutions
Features
Build In Blower Port, On Board Storage For Hose And Accessories, Tool Box Type Storage
Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Charger Replacement
45LD79
Battery Capacity
3 Ah
Standards
UL Listed
Includes
6 ft Flexible Hose, Crevice Tool, Utility Nozzle, HEPA Filter, (2) 6AH Batteries
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Voltage
18V
Green Environmental Attribute
Product is Rechargeable
Sound Level
85 dB
Includes Battery
Yes
Tank Wet Capacity
2 gal
Tank Material
Reinforced Nylon
Tank Dry Capacity
2 gal
Vacuum Filtration Type
HEPA
Static Pressure
32 in
Vacuum Collection Type
Bagless
Vacuum Power Source
Cordless
Number of Motor Stages
1
Vacuum Pickup Type
Wet/Dry
Vacuum Air Flow
45 cfm
Includes Charger
No
No. Batteries Included
2

Description

Portable Shop Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 45 cfm, Static Pressure 32 in, Sound Level 85 dB, Tank Material Plastic, Tank Size 2 gal, Tank Dry Capacity 2 gal, Tank Wet Capacity 2 gal, Vacuum Collection Type Bagless, Number of Motor Stages 1, Peak Horsepower Not Applicable, Current Not Applicable, Voltage 18V DC, Height 11 1/2 in, Width 19 in, Average Brush Life Not Rated, Vacuum Hose Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.