M18 2GAL Vacuum + M18 CP2.0 Battery

  • Mfr # 0880-20, 48-11-1820
  • Zoro # G815890602
product price: 
$
342.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Series
M18(TM)
Static Pressure
32 in
Standards
UL Listed
Plug Type
Cordless
Vacuum Hose Dia.
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0880-20, 48-11-1820
Zoro #
G815890602
UPC #
045242150434
Country of Origin
Multiple

Dimensions

Vacuum Hose Dia.
1 1/4 in
Hose Length
6 ft
Tank Size
2 gal
Width
19 in
Height
11 1/2 in
Fits Chest Size
Built-In Blower Port, On-Board Storage for Hose and Accessories

Details

Item
Shop Vacuum Kit
Shop By
Hot Buys
Tool Series
M18(TM)
Static Pressure
32 in
Standards
UL Listed
Plug Type
Cordless
Vacuum Air Flow
45 cfm
Power Source
Cordless
Power
1 hp
Sound Level
85 dB
Battery Capacity
2 Ah
Tank Dry Capacity
2 gal
Vacuum Pickup Type
Wet/Dry
Series
M18(TM)
Number of Chargers Included
0
Battery Charge Time
42 min
Voltage
18V DC
Includes Battery
Yes
Battery Platform
M18(TM)
No. Batteries Included
1
Filter Included
HEPA
Peak Horsepower
1 hp
Tank Wet Capacity
2 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Average Brush Life
Not Rated
Includes
6 ft Flexible Hose, Crevice Tool, HEPA Filter, Utility Nozzle
Motor Efficiency Type
Brushed
Current
3 A
Compatible Battery Manufacturing Part Number
48-11-1820
Tank Material
Plastic
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Application
General Purpose
Features
Built-In Blower Port, On-Board Storage for Hose and Accessories
Includes Charger
No
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 45 cfm, Static Pressure 32 in, Sound Level 85 dB, Tank Material Plastic, Tank Size 2 gal, Tank Dry Capacity 2 gal, Tank Wet Capacity 2 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 1, Peak Horsepower 1 hp, Power 1 hp, Current 3 A, Voltage 18V DC, Height 11 1/2 in, Width 19 in, Average Brush Life Not Rated, Vacuum Hose Dia. 1 1/4 in, Plug Type Cordless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.