M18 2GAL Wet/Dry Vac + HEPA Filter

  • Mfr # 0880-20, 49-90-1900
  • Zoro # G423944124
product price: 
$
277.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Vacuum Air Flow
45 cfm
Filter Included
HEPA
Width
19 in
Power Source
Cordless
Battery Chemistry
Li-Ion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0880-20, 49-90-1900
Zoro #
G423944124
UPC #
045242150434
Country of Origin
Viet Nam

Dimensions

Width
19 in
Hose Length
6 ft
Hose Dia.
1 1/4 in
Height
11 1/2 in
Fits Chest Size
Built-In Blower Port, On-Board Storage for Hose and Accessories

Details

Vacuum Air Flow
45 cfm
Filter Included
HEPA
Power Source
Cordless
Battery Chemistry
Li-Ion
Includes
6 ft Flexible Hose, Crevice Tool, Utility Nozzle
HEPA Rated Machine
Not HEPA Rated
Sound Level
85 dB
Tank Material
Plastic
Standards
UL Listed
Plug Type
Cordless
Item
Handheld Vacuum Kit
Series
M18(TM)
Features
Built-In Blower Port, On-Board Storage for Hose and Accessories
Voltage
18V DC
Battery Run Time
30 min
Battery Platform
M18(TM)
Static Pressure
32 in
Weight
10.1 lb
Vacuum Capacity
2 gal
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Vacuum Collection Type Bagless, Vacuum Capacity 2 gal, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 45 cfm, Static Pressure 32 in, Sound Level 85 dB, Tank Material Plastic, Motor Efficiency Type Brushed, Number of Motor Stages 1, Voltage 18V DC, Hose Dia. 1 1/4 in, Hose Length 6 ft, Weight 10.1 lb, Height 11 1/2 in, Width 19 in, Plug Type Cordless, Series M18(TM), Features Built-In Blower Port, On-Board Storage for Hose and Accessories, Includes 6 ft Flexible Hose, Crevice Tool, Utility Nozzle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.