M18 2GAL Wet/Dry Vac+3-in-1 Crevice Tool

  • Mfr # 0880-20, 49-90-2023
  • Zoro # G623944146
product price: 
$
260.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Vacuum Capacity
2 gal
Weight
10.1 lb
Height
11 1/2 in
Series
M18(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0880-20, 49-90-2023
Zoro #
G623944146
UPC #
045242150434
Country of Origin
Multiple

Dimensions

Height
11 1/2 in
Width
19 in
Hose Length
6 ft
Hose Dia.
1 1/4 in
Fits Chest Size
Built-In Blower Port, On-Board Storage for Hose and Accessories

Details

Voltage
18V DC
Vacuum Capacity
2 gal
Weight
10.1 lb
Series
M18(TM)
Vacuum Air Flow
45 cfm
HEPA Rated Machine
Not HEPA Rated
Battery Platform
M18(TM)
Sound Level
85 dB
Item
Handheld Vacuum Kit
Battery Run Time
30 min
Includes
6 ft Flexible Hose, Crevice Tool, Utility Nozzle
Features
Built-In Blower Port, On-Board Storage for Hose and Accessories
Tank Material
Plastic
Filter Included
HEPA
Standards
UL Listed
Battery Chemistry
Li-Ion
Static Pressure
32 in
Plug Type
Cordless
Power Source
Cordless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Vacuum Collection Type Bagless, Vacuum Capacity 2 gal, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 45 cfm, Static Pressure 32 in, Sound Level 85 dB, Tank Material Plastic, Motor Efficiency Type Brushed, Number of Motor Stages 1, Voltage 18V DC, Hose Dia. 1 1/4 in, Hose Length 6 ft, Weight 10.1 lb, Height 11 1/2 in, Width 19 in, Plug Type Cordless, Series M18(TM), Features Built-In Blower Port, On-Board Storage for Hose and Accessories, Includes 6 ft Flexible Hose, Crevice Tool, Utility Nozzle

Ratings & reviews