M18 3/8" IW+6Gal Vac+2PK XC6.0 Battery

  • Mfr # 2854-20, 0910-20, 48-11-1862

  • Zoro # G412923666


product price:  $854.73
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Impact Wrench, Wet/Dry Vac
Battery Capacity
6.0 Ah
Number of Tools
2
Includes
(1) 1-7/8 in Crevice Tool, (1) 1-7/8 in Utility Nozzle, (1) 1-7/8 in x 9 ft Flexible Hose, (1) 6 gal Wet/Dry Vacuum Tank, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 FUEL(TM) Wet/Dry Vacuum Motor Head, (1) Wet/Dry Vacuum Cart, (2) 1-7/8 in Extension Wands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2854-20, 0910-20, 48-11-1862
Zoro #
G412923666
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Vacuum - Tank Size
6 gal
Impact Wrench - Sq. Size
3/8 in
Impact Wrench - Drive Size
3/8 in
Impact Driver - Drive Size
3/8 in

Details

Voltage
18 V DC
Cordless Tools Included
Impact Wrench, Wet/Dry Vac
Battery Capacity
6.0 Ah
Number of Tools
2
Includes
(1) 1-7/8 in Crevice Tool, (1) 1-7/8 in Utility Nozzle, (1) 1-7/8 in x 9 ft Flexible Hose, (1) 6 gal Wet/Dry Vacuum Tank, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 FUEL(TM) Wet/Dry Vacuum Motor Head, (1) Wet/Dry Vacuum Cart, (2) 1-7/8 in Extension Wands
Series
M18(TM)
Battery Included
481Z45
Item
Cordless Combination Kit
Vacuum
793L61
Impact Wrench
60YT13
Impact Wrench - Fastening Torque
250 ft-lb
Battery Model No.
48-11-1862
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Charger Included
No
Number of Batteries Included
2
Case Included
No
Included Fastening Tools
3/8 in Impact Wrench
Power Source
Cordless
Vacuum - Vacuum Type
Wet/Dry
Battery Chemistry
Li-Ion
Tool Series
M18(TM)
All Product Types Included
Impact Wrench, Vacuum
Battery Manufacturing Model Number
48-11-1862

Description

Cordless Combination Kit, Cordless Tools Included Impact Wrench, Wet/Dry Vac, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 6.0 Ah, Includes (1) 1-7/8 in Crevice Tool, (1) 1-7/8 in Utility Nozzle, (1) 1-7/8 in x 9 ft Flexible Hose, (1) 6 gal Wet/Dry Vacuum Tank, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 FUEL(TM) Wet/Dry Vacuum Motor Head, (1) Wet/Dry Vacuum Cart, (2) 1-7/8 in Extension Wands, Tool Brand Milwaukee, Series M18(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.