Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 3/8 Right Angle Drill/Driver Bare Tool Only,  2615-20

M18 3/8 Right Angle Drill/Driver Bare Tool Only, (Discontinued)

  • Mfr # 2615-20
  • Zoro # G209145394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2615-20
Zoro #
G209145394
UPC #
45242242221
Country of Origin
China

Details

Item
Cordless
Voltage
18
Includes
Bare Tool Only
Handle Type
Right Angle

Description

Milwaukee M18 3/8 Right Angle Drill/Driver Bare Tool Only, 2615-20. 3.75 Head Length - Great for working in tight spaces. 3/8 Single Sleeve Ratcheting Chuck - maximum versatility and grip. Electronic Clutch - 11 settings + drill mode for complete control in fastening applications. Extended Multi-Position Handle - Provides convenience and versatility. Built In LED's - Illuminates work surface and indicates clutch out. Includes: M18, Cordless LITHIUM-ION Right Angle Drill. Bare Tool Only. Battery & Charger Sold Separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.