Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 4-Tool Combo Kit + M18 5.0 Battery

  • Mfr # 3693-24CX, 48-11-1850

  • Zoro # G616209788


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Number of Tools
4
Voltage
18 V DC
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
2.0 Ah, 4.0 Ah, 5.0 Ah
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3693-24CX, 48-11-1850
Zoro #
G616209788
UPC #
045242874156
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in
Circular Saw - Blade Diameter
7 1/4 in

Details

Number of Tools
4
Voltage
18 V DC
Item
Tool Combination Kit
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
2.0 Ah, 4.0 Ah, 5.0 Ah
Shop By
Hot Buys
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Hammer Drill - Manufacturing Model Number
3602-20
Battery Manufacturing Model Number
48-11-1820, 48-11-1840, 48-11-1850
Circular Saw - Manufacturing Model Number
2631-20
Battery Platform
M18(TM)
Reciprocating Saw - Tool Style
Compact
Impact Driver - Manufacturing Model Number
3651-20
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
1,700 in-lb
Includes Battery
Battery Included
Tool Series
M18(TM)
Charger Manufacturing Model Number
48-59-1812
Wireless Tool Tracking
No
Power Source
Cordless
All Product Types Included
Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw
Reciprocating Saw - Manufacturing Model Number
2625-20
Number of Batteries Included
3
Includes Case
Case Included

Description

Tool Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity 2.0 Ah, 4.0 Ah, 5.0 Ah, Number of Batteries Included 3, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.