Zoro Homepage

M18 477 ACSR Replacement Blades

  • Mfr # 48-44-0412

  • Zoro # G1805688


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Cutting
For Use With - Crimping Tool
49-16-2773, Mfr. No. 2672-21S
Cutting Capacity - Cutting Die
Up to 477 Hen
Capacity (AWG)
Up to 477 Hen ACSR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-44-0412
Zoro #
G1805688
UPC #
045242355235
Country of Origin
China

Dimensions

Maximum Compatible Wire/Cable Diameter
477 Hen ACSR; 3/8 in

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Cutting
Item
Cutter Blade
For Use With - Crimping Tool
49-16-2773, Mfr. No. 2672-21S
Cutting Capacity - Cutting Die
Up to 477 Hen
Capacity (AWG)
Up to 477 Hen ACSR
For Use With
Mfr. No. 2672-21S, 49-16-2773
Application
Cutting
Material Cut - Cutting Die
ACSR Cable
Crimping Capacity
1"
Includes
M18 477 ACSR Replacement Blades (48-44-0412)
Compatible Use With
M18 FORCE LOGIC CABLE CUTTER
Compatible Wire/Cable Type
Ground Rod, Guy Wire, Rebar
Product Type
Replacement Blade
Cutting Capacities
3/8 in Ground Rod, 3/8 in Non to EHS Guy Wire, 3/8 in Rebar, 477 Hen ACSR
Compatible Manufacturer Model Number
49-16-2773
Fits Brand
Milwaukee M18

Description

Cutter Blade, Product Type Replacement Blade, Compatible Use With M18 FORCE LOGIC CABLE CUTTER, Cutting Capacities 3/8 in Ground Rod, 3/8 in Non to EHS Guy Wire, 3/8 in Rebar, 477 Hen ACSR, Maximum Compatible Wire/Cable Diameter 477 Hen ACSR; 3/8 in, Compatible Wire/Cable Type Ground Rod, Guy Wire, Rebar, Application Cutting, Compatible Manufacturer Model Number 49-16-2773, Fits Brand Milwaukee M18, Includes M18 477 ACSR Replacement Blades (48-44-0412)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.