Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 5.0 Battery 2PK + M18 Impact Wrench

  • Mfr # 48-11-1852, 2854-20

  • Zoro # G416129743


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Battery Capacity
(2) 5 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1852, 2854-20
Zoro #
G416129743
UPC #
045242350506
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Head Width
2 1/2 in

Details

Voltage
18 V DC
Battery Capacity
(2) 5 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
250 ft-lb
Number of Speed Settings
4
Breakaway Torque
250 ft-lb
Features
4-Mode Drive Control, Bolt Removal Control, Redlink Plus(TM) Intelligence
Clutch Style
Impact
Standards
ASME, UL Listed
Tool Weight
2.4 lb
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Handle Type
Pistol Grip
Drive Type
Standard
Retainer Type
Friction Ring
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Number of Chargers Included
0
Green Environmental Attribute
Product is Rechargeable
Battery Platform
M18(TM)
Throttle Type
Trigger
Speed Control
Variable
Battery Manufacturing Model Number
48-11-1852
No Load Speed
2,400 RPM
Product Badging
Auto Shut-Off
Includes Reaction Bar
No Reaction Bar
Built-In Light Type
Individual Light(s)
Includes Case
Case Not Included
Tool Style
Compact
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Torque - Maximum
250 ft-lb
Anvil Style
Standard
Drive Shape
Square

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5 Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control, Bolt Removal Control, Redlink Plus(TM) Intelligence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.