Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 5.0 Starter Kit + M18 FUEL Screw Gun

  • Mfr # 48-59-1850, 2866-20

  • Zoro # G216209799


product price: $438.36
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5.0 Ah
Drive Size
1/4 in
Tool Weight
2.5 lb
Voltage
18 V DC
Includes
(1) Battery, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1850, 2866-20
Zoro #
G216209799
UPC #
045242350636
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Chuck Size
1/4 in
Overall Length
9 in

Details

Battery Capacity
5.0 Ah
Tool Weight
2.5 lb
Voltage
18 V DC
Includes
(1) Battery, (1) Charger
Green Environmental Attribute
Product is Rechargeable
Handle Type
Pistol Grip
Clutch Style
Adjustable
Item
Screwgun Kit
Features
Auto Start Mode When Tool is Locked-On, Motor Automatically Starts on Contact with Drywall
Shop By
Hot Buys
Speed Control
Variable
Number of Speed Settings
Continuous
Tool Series
M18 FUEL(TM)
Housing Material
Metal
Power Source
Cordless
Battery Platform
M18(TM)
Number of Chargers Included
1
Torque - Maximum
124 in-lb
Drive Configuration
Straight
Includes Autofeed
Autofeed Not Included
7 Combo Manufacturing Model Number
48-59-1850, 2866-20
Reversible
Reversible
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Duty Rating
General
Battery Chemistry
Li-Ion
No Load Speed
4,500 RPM
Wireless Tool Tracking
No
Includes Trigger Lock
Trigger Lock Included
Number of Batteries Included
1
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Battery
Battery Included
Handle Material
Plastic
Torque - Minimum
0 in-lb
Battery Manufacturing Model Number
48-11-1850
Throttle Type
Trigger
Charger Manufacturing Model Number
48-59-1812
Product Type
Drywall Screw Gun Kit

Description

Screwgun Kit, Chuck Size 1/4 in, Voltage 18 V DC, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Features Auto Start Mode When Tool is Locked-On, Motor Automatically Starts on Contact with Drywall, Tool Weight 2.5 lb, Includes (1) Battery, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.