Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 5.0 Starter Kit + M18 Sheet Sander

  • Mfr # 48-59-1850, 2649-20

  • Zoro # G816209793


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Included Charger
Yes
Series
M18(TM)
Includes
120 Grit Sanding Sheet, 220 Grit Sandpaper, Dust Bag, M18 Orbital 1/4 Sheet Sander, Paper Punch, Universal Hose Adapter
Tool Length
5 1/4 in
Tool Weight
2.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1850, 2649-20
Zoro #
G816209793
UPC #
045242350636
Country of Origin
Multiple

Dimensions

Tool Length
5 1/4 in
Tool Width
5 5/8 in
Sheet Size
4 1/2 x 5-1/2 in
Tool Height
5 7/8 in

Details

Included Charger
Yes
Series
M18(TM)
Includes
120 Grit Sanding Sheet, 220 Grit Sandpaper, Dust Bag, M18 Orbital 1/4 Sheet Sander, Paper Punch, Universal Hose Adapter
Item
Sheet Sander Kit
Tool Weight
2.5 lb
Shop By
Hot Buys
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
Dust Collection Port Type
Universal
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Maximum Motor Speed
14,000 RPM
Tool Series
M18(TM)
Number of Vacuum Holes
10
Maximum Orbits per Minute
13,000 OPM
Abrasive Mount Type
Clamp
Battery Model Number
48-11-1850
Number of Batteries Included
1
Dust Collection Type Included
Dust Bag, Vacuum Hose Adapter
Motor Type
Brushed
Power Source
Cordless
Charger Model Number
48-59-1808
Abrasive Shape
Square
Battery Platform
M18(TM)
Number of Speeds
Continuous
Green Environmental Attribute
Product is Rechargeable

Description

Sheet Sander Kit, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Square, Sheet Size 4 1/2 x 5-1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Maximum Orbits per Minute 13,000 OPM, Battery Platform M18(TM), Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity 5.0 Ah, Number of Vacuum Holes 10, Dust Collection Port Type Universal, Grip Type Palm, Voltage 18 V DC, Battery Model Number 48-11-1850, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.