M18 5.0 Starter Kit+M18 FUEL 1/4" Driver
Mfr # 48-59-1850, 2760-20
Zoro # G516209802
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Drive Size
1/4 in
Battery Capacity
5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-59-1850, 2760-20
Zoro #
G516209802
UPC #
045242350636
Country of Origin
Viet Nam
Dimensions
Drive Size
1/4 in
Overall Length
5 in
Chuck Size
1/4 in
Description
Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Features Four Custom Performance Profiles, Power state(TM) Brushless Motor, Redlink Plus Intelligence, Tool Weight 2.3 lb, Includes (1) Bit Holder, (1) Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.