Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 5/8 SDS+ KI 2612-21

M18 5/8 SDS+ KI (Discontinued)

  • Mfr # 2612-21
  • Zoro # G302701299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2612-21
Zoro #
G302701299
UPC #
45242311132
Country of Origin
Unknown

Dimensions

Chuck Size
5/8 in
Overall Length
2 in
Width
3 in

Details

Battery Capacity
3 Ah
Includes
Case; Charger
Features
Integrated Light; Reverse; Side Handle; Variable Speed
Standards
CSA Certified; ETL Listed; UL Listed
Color
Red/Black
Impact Energy
1 ft-lb
Battery Type
Li-ion
Handle Material
Rubber
Switch Type
Trigger
Chuck Capacity
5/8 in
Power Source
Electric - Cordless
Battery Voltage (V)
18
Handle Type
D-Handle
Blasts Per Minute
7000
Charge Time (hrs)
1
Chuck Design
Keyless
Maximum RPM
1300
Number of Batteries Included
1
Corded/Cordless
Cordless
Housing Material
Glass-Filled Nylon

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.