M18 6-Bay Charger + M18 XC5.0 Battery

  • Mfr # 48-59-1806, 48-11-1850

  • Zoro # G412101378


product price: $340.16
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1806, 48-11-1850
Zoro #
G412101378
UPC #
045242293681
Country of Origin
Multiple

Dimensions

Overall Width
8 1/2 in
Overall Length
7 7/8 in
Overall Height
8 1/2 in

Details

Item
Charger and Battery
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
Battery Chemistry
Li-ion
Battery Series
XC
Weight
4.8 lb
Charger Input Voltage
120V AC; 110V AC
Includes
(1) Battery, (1) Charger
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Automatic Shut-Off
No
Wireless Tracking System
No
For Use With
Milwaukee 18V Cordless Tools
Included Charger Class
Standard
Features
Charges up to 6 batteries serquentially, Compact size, Pass throught plug
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Number of Cells
10
Wireless Tool Tracking
No
Included Charger
Yes
Charger Model
40K996
Charger Replacement
40K996

Description

Battery and Charger, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Standard, Automatic Shut-Off No, Number of Cells 10, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), IEC Code Number Not Applicable, Overall Height 8 1/2 in, Overall Length 7 7/8 in, Overall Width 8 1/2 in, Weight 4.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.