Zoro Homepage

M18 6-Tool. M18 Vacuum. XC5.0 Bat Pack

  • Mfr # 2696-26,0880-20,48-11-1850

  • Zoro # G204851412


product price: $1,248.49
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
3.0Ah, 5.0 Ah
Number of Tools
7
Includes
(1) 6 ft Flexible Hose, (1) Crevice Tool, (1) HEPA Filter (49-90-1900), (1) M18 2-Gallon Wet/Dry Vacuum (0880-20), (1)Utility Nozzle, Angle Grinder, Shop Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2696-26,0880-20,48-11-1850
Zoro #
G204851412
UPC #
-
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Vacuum - Tank Size
2 gal
Drive Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Angle Grinder - Wheel Dia.
4 1/2 in
Chain Saw - Bar Length
Not Available
Impact Wrench - Sq. Size
Not Available
Pipe Threader - Bolt Size Range
Not Available
Shear - Minimum Cutting Radius
Not Available
Rotary Hammer - Bit Size
Not Available
Ratchet - Sq. Size
Not Available
Right-Angle Drill - Chuck Size
Not Available
Pipe Threader - Rod Size
Not Available
Band File - Belt Size
Not Available
Pipe Threader - For Nominal Pipe Size
Not Available
Drill - Chuck Size
Not Available
Impact Driver - Drive Size
1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
3.0Ah, 5.0 Ah
Number of Tools
7
Includes
(1) 6 ft Flexible Hose, (1) Crevice Tool, (1) HEPA Filter (49-90-1900), (1) M18 2-Gallon Wet/Dry Vacuum (0880-20), (1)Utility Nozzle, Angle Grinder, Shop Vacuum
Series
M18(TM)
Battery Included
2PYZ8
Angle Grinder - Free Speed
9,000 RPM
Drill
Not Available
Power Source
Cordless
Impact Wrench
Not Available
Reciprocating Saw
32NN09
Case Included
Contractor Bag
Angle Grinder
Not Available
Hammer Drill - Max. Torque
500 in-lb
Reciprocating Saw - Tool Style
Full-Size
Cordless Tool Kit Contents
(3) Batteries; (6) Bare Tools; (1) Charger; (1) Work Light
SDS Rotary Hammer
Not Available
Light
4PKW2
Screwdriver
Not Available
Grease Gun
Not Available
Circular Saw
5GUX5
String Trimmer
Not Available
Right Angle Drill
Not Available
Green Environmental Attribute
Product is Rechargeable
Charger
23Y581
Charger Included
Yes
Included Saws & Grinders
Full-Size Reciprocating Saw; Circular Saw (6-1/2 in Dia.); Angle Grinder (9,000 RPM)
Impact Driver - Torque Range
1,500 in-lb
Ratchet
Not Available
Cut-Out Tool
Not Available
Radio
Not Available
Vacuum - Vacuum Type
Wet/Dry
Battery Series
M18(TM) REDLITHIUM(TM)
Oscillating Tool
Not Available
Included Fastening Tools
Impact Driver (1,500 in-lb)
Number of Batteries Included
3
Hammer Drill
22UT51
Hammer Drill - BPM
28800
Item
Cordless Combination Kit
Hammer Drill - Class
General Purpose
Video Boroscope
Not Available
Cut Off Tool
2680-20
Band Saw
Not Available
Battery Model No.
2PYZ8, 35GJ99
Vacuum
2CDC6
Handheld Blower
Not Available
Jigsaw
Not Available
Impact Driver
5GUW8
Shop By
Hot Buys
Shear Style
Not Available
Drill - Max. Torque
500 in-lb
Polisher
Not Available
Band Saw - Blade Wd.
Not Available
Die Grinder - Free Speed
1800 RPM
Polisher - Free Speed
Not Available
Screw Gun - Type
Not Available
Shear - Speed Range
Not Available
Right-Angle Drill - Max. Torque
Not Available
Shear
Not Available
Heat Gun - Temp. Range
Not Available
Jigsaw - Handle Type
Not Available
Pipe Threader
Not Available
Screw Gun - Free Speed
Not Available
Wireless Tracking System
Not Available
Shear - Capacity Stainless Steel
Not Available
Blower - Air Volume
45 cfm
Portable Band Saw - Cut Capacity
Not Available
Press Tool - Compression Force
Not Available
Pipe Threader - Reversing
Not Available
Screwdriver - Style
Not Available
Shear - Capacity Steel
Not Available
Impact Wrench - Fastening Torque
Not Available
Chain Saw
Not Available
Wireless Tool Tracking
Not Available
Shear - Primary Material Application
Not Available
Portable Band Saw - Type
Not Available
Drill - Class
Not Available
Ratchet - Free Speed
Not Available
Light - Type
Work Light
Impact Driver - Maximum Torque
1,500 in-lb
Tool Series
M18(TM)
Battery Chemistry
Li-Ion
All Product Types Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 7, Battery Capacity 3.0Ah, 5.0 Ah, Includes (1) 6 ft Flexible Hose, (1) Crevice Tool, (1) HEPA Filter (49-90-1900), (1) M18 2-Gallon Wet/Dry Vacuum (0880-20), (1)Utility Nozzle, Angle Grinder, Shop Vacuum, Tool Brand Milwaukee, Series M18(TM), Battery Included 2PYZ8, Number of Batteries Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.