Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 6.0 Battery 2PK + M18 FUEL Grinder

  • Mfr # 48-11-1862, 3670-20

  • Zoro # G015890495


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Case Included
No
Number of Speed Settings
1
Minimum Speed
9,000 RPM
Lock-On Switch
No
Grip Style
Barrel Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1862, 3670-20
Zoro #
G015890495
UPC #
045242533114
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 6 in

Details

Case Included
No
Number of Speed Settings
1
Minimum Speed
9,000 RPM
Lock-On Switch
No
Grip Style
Barrel Grip
Switch Function
Paddle, without Lock-On
Number of Batteries Included
2
Voltage
18V DC
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries
Power Source
Cordless
Battery Capacity
(2) 6.0 Ah
Standards
UL Listed
Dust Management
None
Battery Series
HIGH OUTPUT(TM) XC
Brake Type
Electronic
Dust Sealed Switch
No
Anti-Vibration Technology
Yes
Battery Model No.
48-11-1861
Anti-Restart Technology
Yes
Charger Included
No
Switch Location
Bottom
Item
Battery and Grinder
Lock-Off Switch
Yes
Brushless Motor
Yes
Max. Speed
9,000 RPM
For Wheel Type
Type 1, Type 27
Wireless Tool Tracking
No
Tether Style
Tether Ready
Vibration Level
3.1 m/sq sec
Anti-Kickback Clutch Type
Electronic
Series
M18 FUEL(TM)
Guard Adjustment
Toolless Adjustable
Switch Type
Paddle
Head Type
Standard Head
Safety Features
Brake

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (2) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries, Safety Features Anti-Restart Technology, Anti-Vibration Technology, Brake, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.