Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 6.0 Battery 2PK +M18 PACKOUT Charger

  • Mfr # 48-11-1862, 48-59-1809

  • Zoro # G215890493


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Wireless Tool Tracking
No
Includes
(1) Charger, (2) Batteries
Number of Batteries Included
2
Battery Chemistry
Li-ion
Charger Model
800U24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1862, 48-59-1809
Zoro #
G215890493
UPC #
045242533114
Country of Origin
Multiple

Details

Wireless Tool Tracking
No
Includes
(1) Charger, (2) Batteries
Number of Batteries Included
2
Item
Batteries and Charger
Battery Chemistry
Li-ion
Charger Model
800U24
Voltage
18 V
Included Charger Class
Sequential; 2 Simultaneous
For Use With
Milwaukee 18V Cordless Tools
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Wireless Tracking System
NO
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
Battery Capacity
6 Ah
Battery Series
HIGH OUTPUT(TM) XC
Automatic Shut-Off
No
Charger Input Voltage
120 to 127 V AC
Included Charger
800U24
Charger Included
Yes

Description

Battery and Charger, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Included Charger Class Sequential; 2 Simultaneous, Charger Input Voltage 120-127V AC, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.