M18 6.0 Battery, M18 6 Gal W/D Vac

  • Mfr # 48-11-1865, 0910-20, 48-11-1862

  • Zoro # G512923498


product price:  $804.62
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Vacuum Filtration Type
Standard
Weight
26 lb
Vacuum Collection Type
Bagless
Battery Capacity
6 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1865, 0910-20, 48-11-1862
Zoro #
G512923498
UPC #
045242533381
Country of Origin
Multiple

Dimensions

Length
31 in
Width
19 in
Power Cord Length
Cordless
Tank Size
6 gal
Height
24 1/4 in
Vacuum Hose Length
9 ft
Vacuum Hose Dia.
2 in

Details

Item
Battery Packs and Vacuum
Voltage
18V
Vacuum Filtration Type
Standard
Weight
26 lb
Vacuum Collection Type
Bagless
Battery Capacity
6 Ah
Static Pressure
60 in
Number of Motor Stages
1
Cordless Tool Battery Type
Li-Ion
Includes
(1) 1-7/8 in Crevice Tool, (1) 1-7/8 in Utility Nozzle, (1) 1-7/8 in x 9 ft Flexible Hose, (1) 6 gal Wet/Dry Vacuum Tank, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 FUEL(TM) Wet/Dry Vacuum Motor Head, (1) Wet/Dry Vacuum Cart, (2) 1-7/8 in Extension Wands
Standards
Not Specified
Features
All-Weather Performance, Brushless Motor, Durable Wheels and Hoses, Large High Efficiency Filter, Max Power Mode, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Tank Material
Plastic
Tank Dry Capacity
6 gal
Vacuum Pickup Type
Wet/Dry
Includes Battery
Yes
Filter Efficiency
Not Specified
Motor Efficiency Type
Brushless
Vacuum Power Source
Cordless
Vacuum Air Flow
87 cfm
Includes Charger
No
Peak Horsepower
3 1/2 hp
No. Batteries Included
3
Plug Type
Cordless
Application
Concrete Dust, Drywall Dust, Wood/Metal Shavings
Tank Wet Capacity
6 gal

Description

M18 6.0 Battery,M18 6 Gal W/D Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.