M18 600 MCM Al Crimper + Cut Jaw

  • Mfr # 2679-750AL, 49-16-2780
  • Zoro # G623944306
product price: 
$
7,423.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Cycle Time
2.9 sec
Minimum Aluminum Lug Crimping Capacity
8 AWG
Compatible Charger Manufacturer Part Number
Milwaukee M18 Chargers
Crimping Force
6 ton
Tool Series
FORCE LOGIC(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2679-750AL, 49-16-2780
Zoro #
G623944306
UPC #
045242524013
Country of Origin
China
Cycle Time
2.9 sec
Minimum Aluminum Lug Crimping Capacity
8 AWG
Compatible Charger Manufacturer Part Number
Milwaukee M18 Chargers
Crimping Force
6 ton
Tool Series
FORCE LOGIC(TM)
Handle Type
Inline
Wireless Technology
ONE-KEY
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 600 MCM Commercial U Crimping Jaw, 750 MCM Cu/Al Crimping Jaw, All Aluminum U Style Dies, Carrying Case, Cutting Die, Multi-Voltage Charger
Battery Platform
M18(TM)
Maximum Copper Lug Crimping Capacity
750 kcmil
Charger Model Number
48-59-1812
Head Style
Scissor
Head Rotation
350 Degrees
Compatible Die Type
U
Included Charger Part Number
23Y581
Crimp Head Type
Die
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug
Features
Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, Interchangeable, Jaw for Repetitive Crimping, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Compatible Battery Manufacturer Part Number
Milwaukee M18 Batteries
Power Source
Cordless
Included Battery Part Number
38D765
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Number of Dies Included
16
Item
Cordless Crimping Tool Kit
Voltage
18 V DC
Battery Model Number
48-11-1820
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Standards
UL Listed
Includes Dies
Yes
Minimum Copper Lug Crimping Capacity
8 AWG
UL 486A-B Connection Capability
Milwaukee
Tool Weight
7.65 lb

Dimensions

Overall Height
5.4 in
Die Sizes included
#1, #2, #4, #6, #8, 1/0, 2/0, 250 MCM, 3/0, 300 MCM, 350 MCM, 4/0, 400 MCM, 500 MCM, 600 MCM, 750 MCM
Minimum Compatible Wire/Cable Diameter
8 AWG
Overall Width
3.15 in
Overall Length
13.3 in
Maximum Compatible Wire/Cable Diameter
600 kcmil
Wire Rope Length
13.3 in
Length
13.3 in
Fits Chest Size
Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, Interchangeable, Jaw for Repetitive Crimping, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building

Description

Cordless Crimping Tool Kit, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 16, Die Sizes included #1, #2, #4, #6, #8, 1/0, 2/0, 250 MCM, 3/0, 300 MCM, 350 MCM, 4/0, 400 MCM, 500 MCM, 600 MCM, 750 MCM, Handle Type Inline

Ratings & reviews