M18 600 MCM Crimper + Cable Stripper Kit
- Mfr # 2679-350AL, 2935AL-21
- Zoro # G823944144
product price:Â
$
5,764.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Other Tool and Accessory Manufacturing Model Number
2679-350A, 2935AL-21
All Product Types Included
Cable Stripper, Crimping Tool
Tool Series
M18(TM)
Number of Tools
2
Battery Manufacturing Model Number
48-11-1815, 48-11-1820
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2679-350AL, 2935AL-21
- Zoro #
- G823944144
- UPC #
- 045242523993
- Country of Origin
- China
- Other Tool and Accessory Manufacturing Model Number
- 2679-350A, 2935AL-21
- All Product Types Included
- Cable Stripper, Crimping Tool
- Tool Series
- M18(TM)
- Number of Tools
- 2
- Battery Manufacturing Model Number
- 48-11-1815, 48-11-1820
- Voltage
- 18 V DC
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Wireless Tracking System
- ONE-KEY(TM)
- Item
- Cordless Combination Kit
- Number of Batteries Included
- 3
- Charger Manufacturing Model Number
- 48-59-1812
- Includes Battery
- Battery Included
- Battery Chemistry
- Li-Ion
- Number of Chargers Included
- 2
- Other Tools and Accessories Included
- Cable Stripper, Crimping Tool
- Battery Platform
- M18(TM)
- Motor Type
- Brushed
- Battery Capacity
- (1) 1.5 Ah, (2) 2.0 Ah
- Includes Case
- Case Included
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, (2) 2.0 Ah, Number of Batteries Included 3, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.