Shop MILWAUKEE TOOL
See all product information
Create Account
M18 600 MCM Crimper + Cable Stripper Kit
- Mfr # 2679-600CU, 2935CU-21S
- Zoro # G523944116
product price:Â
$
5,975.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tools
2
Battery Platform
M18(TM)
Includes Case
Case Included
Number of Batteries Included
3
Motor Type
Brushed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2679-600CU, 2935CU-21S
- Zoro #
- G523944116
- UPC #
- 045242524006
- Country of Origin
- China
- Number of Tools
- 2
- Battery Platform
- M18(TM)
- Includes Case
- Case Included
- Number of Batteries Included
- 3
- Motor Type
- Brushed
- Battery Capacity
- (1) 1.5 Ah, (2) 2.0 Ah
- Item
- Cordless Combination Kit
- Battery Manufacturing Model Number
- 48-11-1815, 48-11-1820
- Wireless Tracking System
- ONE-KEY(TM)
- Power Source
- Cordless
- Tool Series
- M18(TM)
- Number of Chargers Included
- 2
- Voltage
- 18 V DC
- Battery Chemistry
- Li-Ion
- Charger Manufacturing Model Number
- 48-59-1812
- Includes Battery
- Battery Included
- Other Tool and Accessory Manufacturing Model Number
- 2679-600C, 2935CU-21S
- Other Tools and Accessories Included
- Cable Stripper, Crimping Tool
- All Product Types Included
- Cable Stripper, Crimping Tool
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, (2) 2.0 Ah, Number of Batteries Included 3, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.