Shop MILWAUKEE TOOL

M18 600 MCM Crimper + Cu/Al Cut Jaw

  • Mfr # 2679-600CU, 49-16-2780
  • Zoro # G723944114

product price: 
$
5,976.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Source
Cordless
Handle Type
Inline
Crimp Head Type
Die
Crimping Force
6 ton
Wireless Technology
ONE-KEY
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2679-600CU, 49-16-2780
Zoro #
G723944114
UPC #
045242524006
Country of Origin
China
Power Source
Cordless
Handle Type
Inline
Crimp Head Type
Die
Crimping Force
6 ton
Wireless Technology
ONE-KEY
Battery Model Number
48-11-1820
Head Rotation
350 Degrees
Item
Cordless Crimping Tool Kit
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug
Compatible Battery Manufacturer Part Number
Milwaukee M18 Batteries
Number of Batteries Included
2
Tool Weight
7.65 lb
Minimum Aluminum Lug Crimping Capacity
8 AWG
Minimum Copper Lug Crimping Capacity
8 AWG
Voltage
18 V DC
Compatible Charger Manufacturer Part Number
Milwaukee M18 Chargers
Tool Series
FORCE LOGIC(TM)
Charger Model Number
48-59-1812
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Compatible Die Type
U
Includes Dies
Yes
Number of Dies Included
15
Features
Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, Interchangeable, Jaw for Repetitive Crimping, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 49-16-KITC Die Kit, 600 MCM Commercial U Crimping Jaw, Carrying Case, Cutting Jaw, Multi-Voltage Charger
Battery Platform
M18(TM)
Included Charger Part Number
23Y581
Maximum Copper Lug Crimping Capacity
600 kcmil
Head Style
Scissor
Cycle Time
2.9 sec
Included Battery Part Number
38D765
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union, Thomas and Betts

Dimensions

Maximum Compatible Wire/Cable Diameter
600 kcmil
Die Sizes included
#1 U Style, #2 U Style, #4 U Style, #6 U Style, #8 U Style, 1/0 U Style, 2/0 U Style, 250 MCM, 3/0 U Style, 300 MCM, 350 MCM, 4/0 U Style, 500 MCM, 600 MCM
Overall Length
13.3 in
Overall Width
3.15 in
Overall Height
5.4 in
Minimum Compatible Wire/Cable Diameter
8 AWG
Wire Rope Length
13.3 in
Length
13.3 in
Fits Chest Size
Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, Interchangeable, Jaw for Repetitive Crimping, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building

Description

Cordless Crimping Tool Kit, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.