M18 600 MCM Cu Crimper + Cut Jaw

  • Mfr # 2679-750CU, 49-16-2780
  • Zoro # G823944151
product price: 
$
7,078.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Source
Cordless
Die Sizes included
#1 U Style, #2 U Style, #4 U Style, #6 U Style, #8 U Style, 1/0 U Style, 2/0 U Style, 250 MCM, 3/0 U Style, 300 MCM, 350 MCM, 4/0 U Style, 400 MCM, 500 MCM, 600 MCM, 750 MCM
Included Charger Part Number
23Y581
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 50 MCM Cu/Al Crimping Jaw, 600 MCM Commercial U Crimping Jaw, All Copper U Style Dies, Carrying Case, Cutting Die, Multi-Voltage Charger
Head Rotation
350 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2679-750CU, 49-16-2780
Zoro #
G823944151
UPC #
045242524020
Country of Origin
China

Dimensions

Die Sizes included
#1 U Style, #2 U Style, #4 U Style, #6 U Style, #8 U Style, 1/0 U Style, 2/0 U Style, 250 MCM, 3/0 U Style, 300 MCM, 350 MCM, 4/0 U Style, 400 MCM, 500 MCM, 600 MCM, 750 MCM
Maximum Compatible Wire/Cable Diameter
600 kcmil
Overall Width
3.15 in
Overall Length
13.3 in
Minimum Compatible Wire/Cable Diameter
8 AWG
Overall Height
5.4 in
Wire Rope Length
13.3 in
Length
13.3 in
Fits Chest Size
Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, Interchangeable, Jaw for Repetitive Crimping, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building

Details

Power Source
Cordless
Included Charger Part Number
23Y581
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 50 MCM Cu/Al Crimping Jaw, 600 MCM Commercial U Crimping Jaw, All Copper U Style Dies, Carrying Case, Cutting Die, Multi-Voltage Charger
Head Rotation
350 Degrees
Tool Weight
7.65 lb
Tool Series
FORCE LOGIC(TM)
UL 486A-B Connection Capability
Milwaukee
Handle Type
Inline
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Minimum Copper Lug Crimping Capacity
8 AWG
Standards
UL Listed
Item
Cordless Crimping Tool Kit
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Maximum Copper Lug Crimping Capacity
750 kcmil
Crimping Force
6 ton
Wireless Technology
ONE-KEY
Compatible Die Type
U
Head Style
Scissor
Battery Model Number
48-11-1820
Compatible Battery Manufacturer Part Number
Milwaukee M18 Batteries
Voltage
18 V DC
Minimum Aluminum Lug Crimping Capacity
8 AWG
Charger Model Number
48-59-1812
Features
Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, Interchangeable, Jaw for Repetitive Crimping, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Included Battery Part Number
38D765
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug
Number of Dies Included
16
Crimp Head Type
Die
Includes Dies
Yes
Number of Batteries Included
2
Cycle Time
2.9 sec
Compatible Charger Manufacturer Part Number
Milwaukee M18 Chargers
Battery Platform
M18(TM)

Description

Cordless Crimping Tool Kit, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 16

Ratings & reviews