Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 6T Fixed BG Crimping Jaw

  • Mfr # 49-16-BGD3

  • Zoro # G0698218


product price: $649.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
2678-22BG, 2678-22K, 2678-22O, Mfr. No. 2678-22
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-BGD3
Zoro #
G0698218
UPC #
045242339433
Country of Origin
China

Dimensions

Number of Crimping Sizes
2

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Crimping Jaw
Crimping Die Series
W Style
For Use With - Crimping Tool
2678-22BG, 2678-22K, 2678-22O, Mfr. No. 2678-22
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Max. Crimping Force - Crimper
6 ton
Crimping Capacity
8 AWG to 350 kcmil Aluminum Lug, 8 AWG to 600 kcmil Copper Lug
Required Crimping Force - Die or Cutter
6 ton
For Use With
Mfr. No. 2678-22BG, 2678-22O, 2678-22, 2678-22K
Application
Electrical Wire and Cable Crimping
Replacement Die Code
BG, O, C, K840, 161, 162, 163, 165, 166, 243, 247, 249, 164, 237, 239
Capacity (AWG)
4-1/0, 2-4/0
Includes
M18(TM) 6T Fixed BG Crimping Jaw (49-16-BGD3)
Compatible Connector Type
BG, D3
Compatible with Series
W Style
Number of Pieces
1
Compatible with Manufacturer Model Number
2678-20
Compatible with Brand
M18(TM) FORCE LOGIC(TM)
Compatible Cable Type
Electrical Wire and Cable Crimping
Maximum Crimping Force
6 ton
Crimping Die Style
Crimping Jaw W Style
Compatible Manufacturer Part Number
2678-20
Compatible Manufacturer Model Number
2678-20
For Use With Mfr. Model Number
2678-20
Compatible with Manufacturer Model No.
2678-20
Compatible with Mfr. Model No.
2678-20
For Use with Mfr Model Number
2678-20
Compatible Pump Manufacturer Part Number
2678-20
Compatible Mfr. Model Number
2678-20

Description

Crimping Jaw, Compatible Connector Type BG, D3, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2678-20, Compatible with Series W Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 8 AWG to 350 kcmil Aluminum Lug, 8 AWG to 600 kcmil Copper Lug, Includes M18(TM) 6T Fixed BG Crimping Jaw (49-16-BGD3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.