Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18â„¢ 7/16" Hex Utility Impacting Drill Kit 2665-22

M18â„¢ 7/16" Hex Utility Impacting Drill Kit (Discontinued)

  • Mfr # 2665-22
  • Zoro # G203161048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2665-22
Zoro #
G203161048
UPC #
45242190096
Country of Origin
Unknown

Details

Battery Capacity
4 Ah
Includes
(1) M18 Lithium-Ion AC/DC Wall and Vehicle Charger, (2) M18 REDLITHIUM XC Extended Capacity Battery, (1) Contractor Bag
Corded/Cordless
Cordless
Color
Red
Standards
CSA Certified; ETL Listed; UL Listed
Product Storage Included
Bag
Number of Batteries Included
2
Blade Change
Keyless
Battery Voltage (V)
18V
Number of Tools Included
1

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.