Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 7/16" Hex Utility Impacting Drill Kit 2665-22

M18 7/16" Hex Utility Impacting Drill Kit (Discontinued)

  • Mfr # 2665-22
  • Zoro # G4901145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2665-22
Zoro #
G4901145
UPC #
045242190096
Country of Origin
China

Dimensions

Drive Size
7/16 in
Overall Length
9 1/2 in
Chuck Size
7/16" Hex

Details

Voltage
18 V DC
Max. Torque
350 ft-lb
Includes
(2) Batteries, Charger, Kit Box
Battery Capacity
(2) 2.8 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,200
Free Speed
1,900 RPM
Fastening Torque
350 ft-lb
Brushless Motor
No
Number of Speed Settings
Continuous
Series
M18(TM)
Handle Type
Pistol Grip
Features
Redlink Plus Intelligence
Corded/Cordless
Cordless
Battery Included
(2) 2PYZ8
Anvil Impact Action
Mechanical
Drive Configuration
Straight
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Tool Weight
7 lb
Standards
UL Listed
Battery Model No.
2PYZ8
Impact Rated
Impact Rated
Charger Included
Yes
Collett
7/16 in Hex
Charger Model
4PKV9
Battery Series
M18(TM) REDLITHIUM(TM)
Case Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Wireless Tool Tracking
No
Built-In Light
No
Retainer Type
Friction Ring
Breakaway Torque
350 ft-lb
Includes Battery
Battery Included
Battery Type
Li-Ion
No Load Speed
1,900 RPM
Battery Manufacturing Model Number
2PYZ8
Motor Type
Brushed
Charger Manufacturing Model Number
4PKV9
Number of Chargers Included
1
Drive Shape
Hex
Includes Case
Case Included

Description

Impact Wrench, Drive Size 7/16 in, Drive Configuration Straight, Max. Torque 350 ft-lb, Battery Included, Voltage 18 V DC, Series M18(TM), Brushless Motor No, Handle Type Pistol Grip, Battery Capacity (2) 2.8 Ah, Tool Length 9 1/2 in, Tool Weight 7 lb, Battery Included (2) 2PYZ8, Battery Pack Replacement 2PYZ8, Features Redlink Plus Intelligence, Includes (2) Batteries, Charger, Kit Box

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.