Zoro Homepage

M18 750 MCM Cable Cutting Jaw

  • Mfr # 49-16-2772

  • Zoro # G1805758


product price: $449.00
/ea
Free Shipping & Returns

Key Features

For Use With
2672-21S, 2678-22, 2678-22BG, 2678-22O, Mfr. No. 2672-21
Features
Blade Changes with Hex Key, Open Jaw, In-Line Design Fits into Crowded Panels, Optimized Blade Geometry Delivers Installation-Ready Cuts
Category Type
Attachment
Includes
M18 750 MCM Cable Cutting Jaw (49-16-2772)
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2772
Zoro #
G1805758
UPC #
045242350063
Country of Origin
China

Dimensions

Maximum Compatible Wire/Cable Diameter
1000 MCM Aluminum; 750 MCM Copper
Overall Length
6.4 in
Manufacturer Warranty Length
No Warranty

Details

Item
Cutting Jaw
For Use With
2672-21S, 2678-22, 2678-22BG, 2678-22O, Mfr. No. 2672-21
Features
Blade Changes with Hex Key, Open Jaw, In-Line Design Fits into Crowded Panels, Optimized Blade Geometry Delivers Installation-Ready Cuts
Category Type
Attachment
Includes
M18 750 MCM Cable Cutting Jaw (49-16-2772)
Impact Rated
No
Number of Pieces
1
Application
Cable Cutting
Material
Steel
Compatible Use With
M18 FORCE LOGIC 6T Crimper, M18 FORCE LOGIC Cable Cutter Kit
Cutting Capacities
1000 MCM Aluminum, 750 MCM Copper
Compatible Wire/Cable Type
Aluminum, Copper
Compatible with Manufacturer Part Number
2678-22, 2678-22BG, 2678-22K, 2678-22O

Description

The Milwaukee M18 750 MCM Cu/Al Jaw produces the fastest installation-ready cuts. The superior blade geometry effortlessly cuts through 750MCM Cu and 1000MCM Al in under 3 seconds. The patented anti-spreading open jaws deliver the most compact 750MCM Cu cutting solution which allows you to cut effortless in the tightest panels without looping.Use with the 2672-21, M18 FORCE LOGIC CABLE CUTTER KIT with 750 MCM Cu Jaws or maximize your versatility by using it with the 2678-22, 2678-22BG, 2678-22O or 2678-22K M18 FORCE LOGIC 6T Crimpers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.