M18 750 MCM Crimper Kit+Aluminum Die Kit

  • Mfr # 2779-22, 49-12-KITA

  • Zoro # G407964063


product price:  $6,612.99
/ea
Free Shipping & Returns

Key Features

Cordless Tools Included
Crimping Tool
Voltage
18 V DC
Includes
Carrying Case, Die Kit, M18 REDLITHIUM CP2.0 Battery Pack, M18 REDLITHIUM XC5.0 Battery Pack, Multi-Voltage Charger
Number of Tools
1
Crimping Force
12 ton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2779-22, 49-12-KITA
Zoro #
G407964063
UPC #
045242473786
Country of Origin
China

Dimensions

Maximum Compatible Wire/Cable Diameter
750 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG
Overall Length
16 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Die Sizes included
EXACT(TM) #1 Aluminum 12T U-Style Die (49-12-U001), EXACT(TM) #2 Aluminum 12T U-Style Die (49-12-U002), EXACT(TM) #4 Aluminum 12T U-Style Die (49-12-U004), EXACT(TM) #6 Aluminum 12T U-Style Die (49-12-U006), EXACT(TM) 1/0 Aluminum 12T U-Style Die (49-12-U01A), EXACT(TM) 2/0 Aluminum 12T U-Style Die (49-12-U02A), EXACT(TM) 250 MCM Aluminum 12T U-Style Die (49-12-U250), EXACT(TM) 3/0 Aluminum 12T U-Style Die (49-12-U03A), EXACT(TM) 350 MCM Aluminum 12T U-Style Die (49-12-U350), EXACT(TM) 4/0 Aluminum 12T U-Style Die (49-12-U04A), EXACT(TM) 400 MCM Aluminum 12T U-Style Die (49-12-U400), EXACT(TM) 500 MCM Aluminum 12T U-Style Die (49-12-U500), EXACT(TM) 600 MCM Aluminum 12T U-Style Die (49-12-U600), EXACT(TM) 750 MCM Aluminum 12T U-Style Die (49-12-U750), EXACT(TM)300 MCM Aluminum 12T U-Style Die (49-12-U300)

Details

Item
Crimper Tool Kit
Cordless Tools Included
Crimping Tool
Voltage
18 V DC
Includes
Carrying Case, Die Kit, M18 REDLITHIUM CP2.0 Battery Pack, M18 REDLITHIUM XC5.0 Battery Pack, Multi-Voltage Charger
Number of Tools
1
Crimping Force
12 ton
Tool Weight
11.5 lb
Handle Type
Pistol Grip
Cordless Tool Kit Contents
(1) Charger, (1) Die Kit, (2) Batteries
Number of Batteries Included
2
Battery Capacity
5.0 Ah
Features
Bold Alignment Marks Aid Accuracy in Crimp Placement, Brushless Motor and Weather Protected Electronics To Prevent Dirt, Dust and Moisture, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Predictive Force Monitoring with Auto Complete Ensures Full Pressure, Tool Records and Stores Every Crimp Made for Professional Report Building through ONE KEY
Series
M18(TM)
Other Tools and Accessories Included
Crimping Tool
All Product Types Included
Crimping Tool
Tool Series
M18(TM) FORCE LOGIC(TM)
Wireless Technology
ONE-KEY(TM)
Included Charger Part Number
23Y581
UL 486A-B Connection Capability
Milwaukee
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Power Source
Cordless
Compatible Battery Manufacturer Part Number
48-11-1820, 48-11-1850
Minimum Copper Lug Crimping Capacity
8 AWG
Number of Dies Included
15
Compatible Die Type
U
Maximum Copper Lug Crimping Capacity
750 kcmil
Battery Model Number
48-11-1850, 48-11-1820
Crimping Capacities
8 AWG to 750 kcmil Aluminum
Includes Batteries
Yes
Battery Platform
M18(TM)
Wireless Tool Tracking
Yes
Grip Style
Ergonomic
Auto-Cycle
Yes
Includes Charger
Yes
Crimp Head Type
Die
Includes Dies
Yes
Charger Model Number
48-59-1812
Compatible Charger Manufacturer Part Number
48-59-1812
Head Rotation
350 Degrees
Minimum Aluminum Lug Crimping Capacity
8 AWG
Standards
cULus Listed, UL Listed
Included Battery Part Number
35GJ99, 38D765
Head Style
C-Head

Description

Crimper Tool Kit, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Compatible Die Type U, Head Style C-Head, Number of Dies Included 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.