Milwaukee Tool
Handheld Concrete Saw, 9 in Blade Dia.
Mfr # 2786-22HD, 48-11-1880
Zoro # G608864339
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Battery Capacity 12 Ah
- Blade Dia. 9 in
- Charger Included Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" AR6 Indexable Carbide Turning Tool (2003-0111)
- RIDGID Hose, Guide A34-12 Rear (59395)
- WESTWARD Three Square File, 10 In, 41/42 TPI (12F774)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1" (80795)
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,550 RPM (2811-20, 48-11-1865)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2962-20, 48-11-1850R)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. and 3/8 in. High Speed Ratchets (49-16-2567)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (10-Pack) (48-11-1851)
- MILWAUKEE TOOL 2-Pack, M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2412)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1865)
- MILWAUKEE TOOL M18 PACKOUT Radio + Charger (Tool Only) (2950-20)
- Milwaukee Tool Cordless Tools