M18 9GAL Vacuum Kit+M18 FORGE XC8Battery
Mfr # 0920-22HD, 48-11-1881
Zoro # G315890416
product price: $1,040.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0920-22HD, 48-11-1881
Zoro #
G315890416
UPC #
045242543069
Country of Origin
Multiple
Details
Item
Vacuum and Battery
Description
Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 109 cfm, Static Pressure 77 in, Tank Material Plastic, Tank Size 9 gal, Tank Dry Capacity 9 gal, Tank Wet Capacity 9 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower 4 3/10 hp, Current Not Applicable, Voltage 18V DC, Height 24 1/4 in, Length 31 in, Width 19 in, Weight 30.3 lb, Average Brush Life Not Rated, Vacuum Hose Dia. 1 7/8 in, Plug Type Cordless, Features Max Power Mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.