Zoro Homepage

M18 Battery Rack for PACKOUT Wall-Mounted Storage

  • Mfr # 48-22-8339

  • Zoro # G004860140


original price: $24.98
20% off
new price: $19.98
/ea

Key Features

Material
Polymer, Steel
Color
Red
Series
PACKOUT(TM)
Overall Length
12 3/4 in
Weight Capacity (Lb.)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8339
Zoro #
G004860140
UPC #
045242618026
Country of Origin
China

Dimensions

Overall Length
12 3/4 in
Overall Height
13 in
Overall Depth
4 1/2 in
Overall Width
4 in

Details

Item
PACKOUTâ„¢ M18â„¢ Battery Rack
Material
Polymer, Steel
Color
Red
Type
M18 Battery Rack
Series
PACKOUT(TM)
Weight Capacity (Lb.)
15
For Use With
M18 Batteries, Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Mount
Wall-Mounted
Compatible with Manufacturer Model No.
48-22-8485
Number of Compartments
4
Includes
(1) PACKOUTâ„¢ M18 Battery Rack, M18â„¢ Batteries
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
Features
Clip-In M18 Battery Storage, Fully Customize Your Shop, Most Secure Mounting
Shop By
Hot Buys
Style
Battery Rack

Description

PACKOUT M18 Battery Rack delivers the most secure mounting when paired with PACKOUT Wall Plates, strongly holding the PACKOUT solution mounted to the wall. This Battery Rack features clip-in battery storage to keep your batteries securely held in place and is optimized to store up to four M18 batteries of any size. Additionally, Battery Rack features connectivity with PACKOUT solutions allowing you to fully customize your shop, MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.