Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Bluetooth Jobsite Radio Tool Only

  • Mfr # 2952-20

  • Zoro # G910854448


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Includes
(1) M18 Bluetooth® Jobsite Radio, (1) AC Adapter
Length
8.24"
Features
3 Phone Storage Locations, Built-In Equalizer Settings Allow you to Customize the Bass and Treble to your Preferred Sound, Dual 3.5 in Woofers Provide Balanced and Clear Sound, Dual High Range Tweeters Deliver Crisp Highs, Durable Design, Dust Resistant, Impact Resistant, Integrated Playback Controls, Metal Grille with Stands Demanding Jobsite Environments, Stackable Design Stores Easy on the Job and in the Trailer, Up to 13 Hours of Runtime on an M18(TM) XC5.0 Battery at MAX Volume, Water Resistant
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2952-20
Zoro #
G910854448
UPC #
045242545681
Country of Origin
China

Dimensions

Length
8.24"
Width
7.43"
Depth
16.73"
Tool Length
16 3/4 in
Tool Height
8 1/4 in
Tool Depth
7 7/16 in

Details

Item
Jobsite Radio
Color
Black, Red
Includes
(1) M18 Bluetooth® Jobsite Radio, (1) AC Adapter
Features
3 Phone Storage Locations, Built-In Equalizer Settings Allow you to Customize the Bass and Treble to your Preferred Sound, Dual 3.5 in Woofers Provide Balanced and Clear Sound, Dual High Range Tweeters Deliver Crisp Highs, Durable Design, Dust Resistant, Impact Resistant, Integrated Playback Controls, Metal Grille with Stands Demanding Jobsite Environments, Stackable Design Stores Easy on the Job and in the Trailer, Up to 13 Hours of Runtime on an M18(TM) XC5.0 Battery at MAX Volume, Water Resistant
Power Source
Cordless
Charger Input Voltage
120V AC
Play Modes
AM/FM, Bluetooth(R), USB
Auxillary Output
2
Number of Presets Stations
18
Series
M18
Bluetooth Capability
Yes
Battery Platform
M18(TM)
Charging Capability
Yes
Voltage
120 V
Material
Glass-Filled Nylon
USB Charging Power
3 A
Port Types
USB Port
Charging Type
USB Charging
Standards
FCC
Product Type
Radio
Compatible Battery Voltage
18V
Cordless Tool Kit Contents
Bare Tool
Station Presets
18
Digital Display
Yes
Cordless / Corded
Both
Weather Resistant
Yes

Description

The MILWAUKEE M18 Bluetooth Jobsite Radio features dual 3.5 woofers and 2 high range tweeters to provide a BALANCED SOUND experience. Bluetooth 5.0 provides up to 120 ft of range to keep you connected. Equipped with AM/FM capabilities and 18 presets, tune in wherever the job takes you. Built-in equalizer settings allow you to customize the bass and treble to your preferred sound. BUILT FOR THE JOBSITE the bluetooth radio provides up to 13 hours of runtime at MAX volume on a MILWAUKEE M18 XC5.0 battery. The durable design & metal grille withstands demanding jobsite environments and delivers water, dust, and impact resistance. Charge up personal devices with USB-C 3.0A device charging. Power the radio with any MILWAUKEE M18 battery or the provided AC Adapter for complete versatility. The M18 Bluetooth Jobsite Radio delivers BALANCED SOUND that is BUILT FOR THE JOBSITE.


  • Dual 3.5 woofers provide balanced & clear sound
  • Dual high range tweeters deliver crisp highs
  • Bluetooth 5.0 provides up to 120 ft of range
  • Equipped with AM/FM capabilities and 18 presets
  • Up to 13 hours of runtime on an M18 XC5.0 battery at MAX volume
  • Built-in equalizer settings allow you to customize the bass and treble to your preferred sound
  • USB-C 3.0A Personal Device charging
  • Power the radio with any M18 battery or the provided AC Adapter for complete versatility
  • Water & Dust Resistant
  • Impact Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.