
M18 Bluetooth Jobsite Speaker
Mfr # 2954-20
Zoro # G813343247
product price: $179.00
/ea
Free Shipping & Returns
Key Features
Features
Voltage
18 V
Battery Capacity
5 Ah
Housing Material
ABS Plastic; Polycarbonate; Thermoplastic
Product Type
Speaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2954-20
Zoro #
G813343247
UPC #
045242545704
Country of Origin
China
Dimensions
Tool Length
8 3/8 in
Tool Height
13 1/8 in
Tool Width
5 11/16 in
Tool Depth
8 1/2 in
Details
Features
Voltage
18 V
Battery Capacity
5 Ah
Housing Material
ABS Plastic; Polycarbonate; Thermoplastic
Product Type
Speaker
Play Modes
Bluetooth(R)
Power Source
Cordless
Series
M18
Charging Type
USB Charging
Tool Weight
6.7 lb
Charging Capability
Yes
Number of USB Ports
1
Standards
UL Listed
Battery Platform
M18(TM)
Item
Jobsite Speaker
Port Types
USB Port
Bluetooth Capability
Yes
USB Charging Power
3 A
Number of Batteries Included
1
Cordless Tool Kit Contents
Bare Tool
Description
Speaker, Battery Platform M18(TM), Product Type Speaker, Power Source Cordless, Play Modes Bluetooth(R), Tool Length 8 3/8 in, Tool Depth 8 1/2 in, Tool Height 13 1/8 in, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah, Battery Included / Bare Tool Bare Tool, Voltage 18V DC, Charging Type USB, Bluetooth Capability Yes, Charging Capability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.