M18 Brushless 4-1/2" / 5" Cut-Off Grinder + M18 Cordless 4-Tool Combo Kit + M18 XC5.0 Battery
Mfr # 2695-24, 48-11-1850, 2686-20
Zoro # G408864386
product price:Â $909.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Number of Tools
5
Battery Capacity
(1) 5.0 Ah, (2) 3.0 Ah
Included Saws & Grinders
Compact Reciprocating Saw
Case Included
Contractor Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2695-24, 48-11-1850, 2686-20
Zoro #
G408864386
UPC #
045242253159
Country of Origin
Multiple
Details
Voltage
18 V DC
Item
Cordless Combination Kit
Number of Tools
5
Battery Capacity
(1) 5.0 Ah, (2) 3.0 Ah
Shop By
Hot Buys
Included Saws & Grinders
Compact Reciprocating Saw
Case Included
Contractor Bag
Included Fastening Tools
Impact Driver (1,500 in-lb)
Cordless Tool Kit Contents
(1) Charger; (1) Light; (4) Bare Tools; (3) Batteries
Other Tools and Accessories Included
Cut-Off Tool
Includes Case
Case Included
Description
Cordless Combination Kit, Voltage 18 V DC, Number of Tools 5, Battery Capacity (1) 5.0 Ah, (2) 3.0 Ah, Tool Brand Milwaukee, Cordless Tool Kit Contents (1) Charger; (1) Light; (4) Bare Tools; (3) Batteries, Included Drills 1/2 in Hammer Drill (General Purpose, 28,800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb), Included Saws & Grinders Compact Reciprocating Saw, Other Tools and Accessories 4-1/2 in / 5 in Cut-Off Grinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.