M18 Brushless 4-1/2" / 5" Cut-Off Grinder + M18 Cordless LI-ION 4-Tool Kit + M18 XC5.0 Battery
- Mfr # 2695-24, 2686-20, 48-11-1850
- Zoro # G209584407
product price:Â
$
909.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Angle Grinder
Battery Capacity
(1) 5.0Ah, (2) 3.0Ah
Number of Tools
5
Series
M18(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2695-24, 2686-20, 48-11-1850
- Zoro #
- G209584407
- UPC #
- 045242253159
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 1/2 in
- Impact Driver - Drive Size
- 1/2 in
Details
- Voltage
- 18 V DC
- Cordless Tools Included
- Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Angle Grinder
- Battery Capacity
- (1) 5.0Ah, (2) 3.0Ah
- Number of Tools
- 5
- Series
- M18(TM)
- Item
- Cordless Combination Kit
- Number of Batteries Included
- 3
- Included Fastening Tools
- Impact Driver (1,500 in-lb)
- Cordless Tool Kit Contents
- (4) Bare Tools; (3) Batteries; (1) Charger; (1) Light
- Case Included
- Contractor Bag
- Included Saws & Grinders
- Reciprocating Saw (Compact); Angle Grinder (11000 RPM)
- Tool Series
- M18(TM)
- Light - Type
- Work Light
- Includes Case
- Case Included
- All Product Types Included
- Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Angle Grinder, Voltage 18 V DC, Number of Tools 5, Battery Capacity (1) 5.0Ah, (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (4) Bare Tools; (3) Batteries; (1) Charger; (1) Light, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.